Jack stands
Axle stand w. self-locking ratchet, large saddle
AXLSTAND-RED/BLCK-395/605-FUB-6T-2PCS
Art.-no.
0691539706
EAN 4056807092874
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Fine adjustment and fast removal
Self-locking ratchet style allows
Solid steel handle
Additional support
Thanks to large foot base
Product information
Datasheets(X)
Load capacity | 6 t |
Min. height | 395 mm |
Max. height | 605 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 12.900 kg |