Jack stands
Axle stand w. self-locking ratchet, large saddle
AXLSTAND-RED/BLCK-468/718-FUB-10T-2PCS
Art.-no. 0691539710
EAN 4056807092881
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Fine adjustment and fast removal
Self-locking ratchet style allows
Solid steel handle
Additional support
Thanks to large foot base
Product information
Datasheets(X)
Load capacity | 10 t |
Min. height | 468 mm |
Max. height | 715 mm |
Material | Steel |
Colour | Red, Black |
Product weight (per item) | 28.000 kg |