Welcome to Würth Sri Lanka For trade customers only

Jack stands

Axle stand foldable
AXLSTAND-ST-RED-285/400MM-(UB-ST-3T)

Art.-no. 0691539783

EAN 4056807092416

Individual price display after login
Jack stands

Art.-no. 0691539783

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Space saving


Steel foldable jack stands

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

3 t

Min. height

285 mm

Max. height

400 mm

Material

Steel

Colour

Red

Product weight (per item)

4.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information