Jack stands
Axle stand foldable
AXLSTAND-ST-RED-375/570MM-(UB-ST-6T)
Art.-no. 0691539786
EAN 4056807092423
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Space saving
Steel foldable jack stands
Product information
Datasheets(X)
Load capacity | 6 t |
Min. height | 375 mm |
Max. height | 570 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 4.300 kg |