Joint bar socket wrench
Joint bar socket wrench, others
MANGLRTCH-3/8IN
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
![]() | |
Length (L) | 241 mm |
Handle diameter (A) | 33 mm |
Width of head (B1) | 12 mm |
Width of head (twisted) (B2) | 27 mm |
Product weight (per item) | 366.800 g |
