Welcome to Würth Sri Lanka For trade customers only

Joint foam, B1 PU

Joint foam B1 PU
JNTFM-B1-PU-EN1366-4-750ML

Art.-no. 0893303402

EAN 4050641883810

Individual price display after login
Joint foam, B1 PU

Art.-no. 0893303402

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Fire-retardant foam for fire rated sealing of linear joints.

Fire-retardant, 1-component, expanding construction foam:


  • Fire resistance classes up to EI 240

  • Seals against fire and combustion gases

  • Suitable for application guns

  • Very good bonding on most construction materials
Notice

See Würth classification report 13-03140-2a when sealing fire rated linear joints. The hardened foam must be protected from UV radiation by a layer of plaster, silicone or paint.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of vertical joints in solid walls (thickness over 200 mm) in accordance with classification report 13-03140-2a.

Instructions

Read the safety data sheet before use. The application surface must be clean and free from grease and dust. Moisten the surface with water. To apply the foam, hold the can with the valve down. For quicker and more uniform curing, moisten again with water.

Contents

750 ml

Chemical basis

Single component polyurethane

Density

20 kg/m³

Colour

Red

Container

Aerosol can

Max. joint width

40 mm

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Min. processing temperature

20 °C

Max. processing temperature

25 °C

Min. surface processing temperature

5 °C

Min./max. processing temperature

20 to 25 °C

Min./max. processing temperature for can

20 to 25 °C

Min. processing temperature for can

20 °C

Max. processing temperature for can

25 °C

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Tensile strength

0.13 MPa

Conditions for tensile strength

in accordande with Feica TM 1018:2015

Yield (volume) approx.

44 l

Conditions for yield

Foam yield (free foaming)

Yield (volume) approx./conditions

44 l / Foam yield (free foaming)

Silicone-free

Yes

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102-1

Fire resistance rating

EI240

Ultraviolet resistance

No

Smell/fragrance

Characteristic

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Weight of content

820 g

Product weight (per item)

971.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information