Sanding disc, semi-flexible, Multi
Grinding disc half-flexible Multi
SNDDISC-SEMIFLEX-CE-G60-BR16-D100MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
The semi-flexible sanding disc with its specialized waffle structure ensures cool grinding and prevents material discolouration.
Application areas
Steel, stainless steel (INOX), NE metals (copper, brass, bronze, aluminium).
Properties
Thanks to the modified waffle structure, chips are removed even more effectively and the build-up of heat is avoided. Due to the low weight and flexible design, the disc runs smoothly, with less noise and reduced vibrations.
Benefits
- No support plate required
- Suitable for use in several materials
- New waffle design (cool grinding)
- Suitable for curved surfaces
- Simple application
- High cutting ability
- Long service life
- No discolouration of material
Product information
Datasheets(X)
Diameter | 100 mm |
Bore hole | 16 mm |
Grid size | 60 |
Max. rotation speed | 15300 rpm |