Lacquer thinner, other
Lacquer thinner, other
THINNER-NITROCELLUOSE-5LTR
Art.-no. 08211005
EAN 4099618025525
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 5 l |
Weight of content | 4025 g |
Colour | Colourless |
Density | 0.821 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 24 Month |