Welcome to Würth Sri Lanka For trade customers only

Laser distance meter LDM 30M

Laser distance meter LDM 30M
LASRDISTM-(LDM 30M)-30M

Art.-no. 5709300530

EAN 4062856038596

Individual price display after login
Laser distance meter LDM 30M

Art.-no. 5709300530

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Precise laser distance meter, measuring range up to 30 M

Technical specifications (accuracy ± 1.5 mm, range 30 m) according to ISO standard 16331-1



2 component housing, sturdy, handy device


Impact protection with extra-thick soft components



Durable


Protected from dust and water splash



3-line large illuminated display


Excellent readability



¼” Tripod screw


Permits precise measurement from the tripod



Auto laser beam switch off and device switch off



Unit changeable


m/inch/feet/; decimal and fraction



Tracking (continuous measuring)


Max./Min. distance tracking



Beep indication



Functions


  • Single distance measurement

  • Tracking

  • Summation
Notice
  • Laser radiation, do not stare into beam, class 2 laser product

  • Requires 2 x AAA batteries (Not Included)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

30 m

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

Alkali

Length

100 mm

Width

36 mm

Height

23 mm

Min./max. temperature conditions

0 to 40 °C

IP protection class

IP 54

Error of measurement for length (+/-)

+/- 1.5 mm

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information