Welcome to Würth Sri Lanka For trade customers only

Laser distance meter LDM 50S

Laser distance meter LDM 50S
LASRDISTM-(LDM 50S)-50M

Art.-no. 5709300550

EAN 4062856038602

Individual price display after login
Laser distance meter LDM 50S

Art.-no. 5709300550

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Precise laser distance meter, measuring range up to 50 M

Technical specifications (accuracy ± 1.5 mm, range 50 m) according to ISO standard 16331-1



2 component housing, sturdy, handy device


Impact protection with extra-thick soft components



4-line large illuminated display


Excellent readability



Reference level changeable


  • Permits measurements from front measuring-tool edge

  • Permits measurements from rear measuring-tool edge

  • Permits measurements from center of the thread on tripod


Multifunctional endpiece


Permits measurements from slots and corners



¼” Tripod screw


Permits precise measurement from the tripod



Auto laser beam switch off and device switch off



4 x 90° inclinometer


Levelling, measuring of roof pitches or gradients



Unit changeable


m/inch/feet/; decimal and fraction



Tracking (continuous measuring)


Max./Min. distance tracking



Timer (self-triggering)



Beep indicator


Permits on and off



Functions


  • Single distance measurement

  • Area calculation

  • Volume calculation

  • Pythagoras (single/double indirect)

  • Addition and subtraction

  • Inclinometer

  • Memory (99 values)
Notice
  • Laser radiation, do not stare into beam, class 2 laser product.

  • Requires 2 x AAA batteries (Not Included)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

50 m

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

Alkali

Length

115 mm

Width

48 mm

Height

29 mm

Min./max. temperature conditions

-10 to 50 °C

IP protection class

IP 54

Error of measurement for length (+/-)

+/- 1.5 mm

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information