Welcome to Würth Sri Lanka For trade customers only

Leather care

Leather care
LEATHCARECOMPD-500ML

Art.-no. 08930129

EAN 4047376263307

Individual price display after login
Leather care

Art.-no. 08930129

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Cleans and provides lasting care, while maintaining the surface quality, all smooth leathers.

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All smooth leathers (leather upholstery in cars, leather furniture, jackets, etc.)

Instructions

Shake the bottle well before use. Apply the leather care treatment evenly in a circular motion using a clean cloth and leave to dry for a few minutes. Then rub it dry with a clean cloth. For perforated or grained leather and all textured leather surfaces, apply only a very thin layer of the product onto the cloth.

Contents

500 ml

Smell/fragrance

Characteristic

Colour

White

Chemical basis

Mineral oil

Density/conditions

0.935 g/cm³ / at 20°C

Shelf life from production

12 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

pH value

7.2

Suitable glove:
 
Product
Description
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information