Welcome to Würth Sri Lanka For trade customers only

Lever reversible ratchet 1/2"

Lever ratchet 1/2 inch
LEVRTCH-1/2IN-HAMMER-260MM

Art.-no. 071201205
EAN 4052703070305
Prices for customers after login
Lever reversible ratchet 1/2"

Art.-no. 071201205

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Hammer function
  • Can be used both as a conventional ratchet and as a hammer.

  • Design: Black, phosphate-coated

  • Handle: 2-component handle

  • Rapid and simple reversing. Lowered and protected reverse lever and offset ratchet body for more hand freedom.
reddot design award winner 2012
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Constructing high racks, commercial vehicles and maintenance, scaffolding, road construction, etc. Specially designed for aligning workpieces.

Længde (L1)

260 mm

Material of handle

2-component plastic

Surface

Phosphated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information