Flat square Accuracy grade 2 in accordance with DIN 875, made from standard steel
Flat square precision 2
SQUAR-PRECSET-FL-DIN875/II-L200XB130MM
Art.-no. 0715764200
EAN 4011231749114
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Low rectangularity tolerance
- Suitable for general mechanical engineering work
- High edges finely ground and adjusted
- Flat sides finely ground and trued
Product information
Datasheets(X)
Application area
Suitable for general mechanical engineering work.
![]() | |
Long-limb dimension (L1) | 200 mm |
Short-limb dimension (L2) | 130 mm |
Thickness (B1) | 6 mm |
Width (B) | 30 mm |