License light 10 x 35 12V 5W
Festoon lamp vehicle Basic
BULB-C5W-(SV8,5-8)-12V-5W-L35MM
Art.-no. 07207711
EAN 4050641250926
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
License light for passenger vehicles
- Professional Quality
- High luminance
- Reliable service life
- Great price-to-performance ratio
Product information
Datasheets(X)
Type description | Festoon light |
Nominal voltage | 12 V/DC |
Power rating | 5 W |
Length (A) | 37 mm |