Lifting platform motorcycle 300 kg
LFT-MOTCYCL-800LBS
Art.-no. 0715682012
EAN 4068362734823
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Base frame | Mounting block |
Chuck plate | Threaded plate |
Colour | Red |
Compensation equipment | Mechanical |
Lift height | 780 mm |
Load capacity | 350 kg |
Lower rotating height | 200 mm |
Nominal voltage | 0 V |
Number of control units | 1 PCS |
Type of vehicle | Motorbike |