Longlife grinding disc For steel
Grinding disc Longlife for steel
GDISC-LL-BLUE-ST-CE-TH6,0-BR22,2-D115
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate
- Extremely low susceptibility to breakage
- Minimal dimension and imbalance tolerances
Notice
- Storage: dry, at 20°C ambient temperature
- Work only with appropriate protective clothing
- Only use undamaged discs
- Ensure proper contact pressure
- Ensure the proper contact angle of the rough grinding disc as an excessively shallow contact angle causes breakage of the wheel in the peripheral area.
- For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Product information
Datasheets(X)
Application area
- Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
- Sanding edges and surfaces
- Dressing and smoothing
- Deburring and welding seam machining
Diameter x thickness | 115 x 6.0 mm |
Bore hole | 22.2 mm |
Design | Cranked |
Max. rotation speed | 10200 rpm |
Material to be processed | Steel, Cast iron |
Max. circumferential speed | 80 m/s |