Low-cut safety shoe S2
Safety shoe S2 Steitz VD 6651 Perbunan
LWSHOE-STEITZ-VD6651-PERB-XXB-S2-ESD-37
Art.-no.
1931014087
EAN 4058794923070
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Steitz VD 6651 Perbunan ESD
OUTSOLE
- Perbunan Dynamics ESD, slate grey
- Outsole with 2.6 mm tread
- Reduced-weight sole design with shaped ankle area
- Flex zone with pivot point
- Shock-absorbing structure in heel area
- Excellent abrasion resistance and slip-resistance
- Heat-resistant up to approx. 220 °C
SPECIALS
- White microfibre
- Functional lining made from breathable fabric and microfibre
- Full-length, replaceable ERGO-SOFT ESD comfort footbed liner with additional cushioning and excellent moisture absorption
Product information
Datasheets(X)
Farve | White |
Taille | 37 |
Material of shoes upper | Microfibre |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | Extra extra wide |
Material of protective toe cap | Aluminium |