Welcome to Würth Sri Lanka For trade customers only

MacPherson spring strut compressor set

Mac-Pherson spring strut compressor set
SPGSTRUT-KIT-MACPHERSON

Art.-no. 071352520

EAN 4038898993421

Individual price display after login
MacPherson spring strut compressor set

Art.-no. 071352520

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Basic unit with four clamping plates for removing and mounting screw springs when replacing shock absorbers on MacPherson spring struts.

Fast and efficient operation


Suitable for use with impact screwdrivers



For robust and universal application


Die-forged, easily replaceable clamping plates



Protects painted spring surface


Powder-coated clamping plates



For a wide range of spring struts, especially for heavy vehicles


High clamping force of 18,000 N



Special clamping plates for conical and spherical springs


For safety reasons, conical and spherical springs may only be compressed using corresponding clamping plates (see vehicle table)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tension force

18000 N

Min./max. spring diameter

80-195 mm

Number of pieces in assortment/set

5 PCS

Material

Steel

MacPherson spring strut compressor set including:
Clamping plate III for MacPherson spring strut compressor
2 x
Clamping plate III for MacPherson spring strut compressor

CLMPPLT-III-SPG-(D80-145)

Description:
Min./max. spring diameter: 80-145 mm
Quantity: 2 x
Clamping plate V for MacPherson spring strut compressor
2 x
Clamping plate V for MacPherson spring strut compressor

CLMPPLT-V-SPG-(D145-195)

Description:
Min./max. spring diameter: 145-195 mm
Quantity: 2 x
MacPherson spring strut compressor for MacPherson spring struts
1 x
MacPherson spring strut compressor for MacPherson spring struts

SPGSTRUT-MACPHERSON-1800KG

Description: For removing and installing screw springs when replacing shock absorbers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Clamping plate II for MacPherson spring strut compressor

CLMPPLT-SPG-(D80-120)

x 1 pcs
Clamping plate X for MacPherson spring strut compressors

CLMPPLT-X-(SPG-CONI)

For use on tapered and spherical springs
x 1 pcs
Safety shear pin for MacPherson spring strut compressor

SAFESHRPIN-071352510-5PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information