Magnetic lifter with plastic handle
Magnetic lifter
MAGNLFT-L460MM
Art.-no.
071535 35
EAN 4011231741248
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Flexible shaft for versatile applications
Product information
Datasheets(X)
Application area
For removing or lifting out iron and steel parts from hard-to-reach spots.
![]() | |
Max. loading weight | 600 g |
Head diameter | 8 mm |
Length | 460 mm |