Welcome to Würth Sri Lanka For trade customers only

Mains charger

Motor vehicle battery charger 12 V - 2,2 A
MEMPROT-(MEMORY-PROTECTOR)-12V

Art.-no. 077312 220
EAN 4038898693239
Prices for customers after login
Mains charger

Art.-no. 077312 220

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

12 V

Maintains the 12 V vehicle voltage (e.g. when the battery is changed)



No need to spend precious time reprogramming electrical components (seat adjustment settings, radio, telephone etc.)



The voltage is supplied via a cigarette lighter connector or via the adapter with crocodile clips included in the delivery



Integrated overvoltage protection for protecting the vehicle power supply during welding work



Mobile, high-capacity rechargeable battery (2.2 Ah)



Initial charging process takes 9 hours



Charge level indicated via LEDs (red/green)



Possible to recharge the battery during operation



With overload protection (3 A self-resetting fuse)



Memory protection time of approx. 20 hours with an average consumption of 100 mA in luxury class vehicles; approx. 100 hours with an average consumption of 20 mA in mid-range vehicles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1251 g

Included in delivery

Mobile battery, 230 V power adapter, cigarette lighter connector, adapter with alligator clips

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information