Welcome to Würth Sri Lanka For trade customers only

Max Longlife & Speed point chisel

Point chisel Max LS
PTCHIS-MAX-LS-L400MM

Art.-no. 0647861400

EAN 4056807456669

Individual price display after login
Max Longlife & Speed point chisel

Art.-no. 0647861400

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Premium next-generation point chisel with tool chuck suitable for SDS-max.

Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 170% longer service life compared to standard versions


Extended work area

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For general breaking-up and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.). For hard materials, e.g. concrete.

Length

400 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information