Measuring jug with black scale ml/l - US GAL/UK GAL
Measuring jug
MSREJUG-2LTR
Art.-no. 0705800100
EAN 4011231618229
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Resistant to neutral media, oils, acids and alcohols
- BPA-free
- Food safety according to (EU) No. 10/2011 and FDA paragraph 21 CFR 177.1520
- Suitable for the dishwasher, microwave and freezer
Printed black scale on each side of the measuring cup:
- One scale in millilitres and litres
- One scale in US gallons and UK gallons
Product information
Datasheets(X)
Application area
- Ideal for transferring oil, coolant, screenwash etc.
- Very robust and high-quality processing - break-proof and stable
- Outlet nose allows safe pouring
- Ergonomic handle with grooves for better grip
Contents | 2 l |
Material | PP - Polypropylene |
Colour | Translucent |
Resistance against | Oil, Acid, Alcohol |
Product weight (per item) | 191.000 g |
Scale | Scale: 20 ml |