Welcome to Würth Sri Lanka For trade customers only

Metal box, size 3 Empty

Metal box size 3
METBOX-405X160X50-SZ3

Art.-no. 09557153

EAN 4011231872089

Individual price display after login
Metal box, size 3 Empty

Art.-no. 09557153

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

405 mm

Width

160 mm

Height

50 mm

Size

3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information