Welcome to Würth Sri Lanka For trade customers only

Metal frame tool bag Foldable

Folding tool bag
TLBAG-MFRAME-25PCKT

Art.-no. 0715930002

EAN 4045989260089

Individual price display after login
Metal frame tool bag Foldable

Art.-no. 0715930002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Foldable structure to save storage space

High durable polyster fabric



Pockets in different sizes


Perfect for power tools, hand tools, fasteners etc.



Thick foam handle grip


Comfortable lifting



Shoulder belt included for easier carrying



Size: 390 x 220 x 300 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

390 x 220 x 300 mm

Width x depth x height (external dimension)

220 x 300 x 300 mm

Material

PES - Polyester

Colour

Red, Black

Product weight (per item)

1100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information