Welcome to Würth Sri Lanka For trade customers only

Metal polish METAL POLISH

Metal polish
METPOL-75ML

Art.-no. 0893121375

EAN 4045989473687

Individual price display after login
Metal polish METAL POLISH

Art.-no. 0893121375

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

For polishing, cleaning and maintaining metal surfaces

Formula with active agents that act chemically and mechanically on the treated area


Excellent cleaning and protection results.



Water-based emulsion containing hydrocarbons and polishing agents (aluminium oxide)


Cleans, polishes and protects the area in just one step.



Non-toxic and non-flammable


Ingredients used in its manufacture allow the product to be used on surfaces that come into contact with food.



Can be applied manually or with cleaning and polishing equipment


Quick and easy to use.



Highly heat resistant



Is not harmful to the skin, but washing after use is advised

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Polishing, cleaning and protecting metal surfaces including stainless steel, chrome, brass and bronze. Industrial use, including injection moulds, the hotel and construction industries, metalworking, stainless steel production etc. For use on caravans and in the automotive, marine and motorcycle manufacturing industries. General maintenance, hotel and restaurant maintenance, lift maintenance etc. Domestic use.

Instructions

Apply a small amount of product to the area and buff in a circular motion. Can be applied manually or mechanically. Apply manually with a soft cloth. Leave for a few minutes. Remove the product with a clean, dry soft cloth.

Contents

75 ml

Weight of content

95.3 g

Smell/fragrance

Characteristic

Colour

White

pH value

9.79

Conditions for pH value

undiluted

Density

1.27 g/cm³

Density conditions

at 20°C

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information