Welcome to Würth Sri Lanka For trade customers only

Drill/screwdriver set RW Edition 2020 31 pieces

Drill and screwdriver set RW edition, 31 pcs.
DRL-MET-SET-(RW-EDITION-2020)-31PCS

Art.-no. 0624932020
EAN 4062856067497

Prices for customers after login
Drill/screwdriver set RW Edition 2020 31 pieces

Art.-no. 0624932020

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Limited edition with Reinhold Würth signature. Includes innovative high-performance drill bits with unique SMART STEP technology, a magnetic ¼ inch bit holder, the most common bits and magnetic socket wrench blades for use in drill drivers.

The first twist drill with stepped drill bit tip geometry, exclusively available at Würth


  • For numerous different materials, such as steel up to 1000 N/mm², aluminium, plastic, non-ferrous metals, hardwood and softwood

  • Precise circular holes without centre-punching

  • Extremely convenient drilling

  • Saves pre-drilling, precise spot drilling without running off centre

  • Tilted drilling possible

  • Simple core drilling or enlarging an existing drill hole

  • Perfect for drilling out rivets and stud bolts

  • Ideal for window construction

  • Significantly quicker than conventional ground twist drills

  • 3-face shank


Limited edition bit holder with one-handed quick-change function



Bits with colour-coding for easy assignment to screw drive



Connected with a good cause – Würth will donate 2 euro to a non-profit organisation from each set sold



Delivered in an exclusive metal box with the Reinhold Würth signature



Printed foam insert in carbon finish for improved robustness, stability and easy cleaning

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill/screwdriver set RW Edition 2020 31 pieces including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1/4 inch socket wrench insert, set 5 pieces
1 x
1/4 inch socket wrench insert, set 5 pieces

IMPSKT-1/4IN-SET-MAGN-L51MM-5PCS

Description: Includes the most common magnetic sockets for mechanical processing
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch) For POZIDRIV screws

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch) For POZIDRIV screws

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch) with patented POWERDRIV® drive

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
AW10; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
AW30; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L25MM

Description:
AW40; 25 mm
Quantity: 1 x
HSS DIN 338 SMART STEP twist drill bit
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D4,0MM

Description:
4.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
HSS DIN 338 SMART STEP twist drill bit
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D5,0MM

Description:
5.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D6,0MM

Description:
6.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
HSS DIN 338 SMART STEP twist drill bit
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-D8,0MM

Description:
8.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
1 x
HSS DIN 338 SMART STEP twist drill bit

DRL-TWST-MET-DIN338-HSS-SMARTSTEP-10,0MM

Description:
10.0 mm
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information