Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, zinc-plated steel 8.8, blue passivated (A2K)
DIN 976-1 steel 8.8 zinc plated, shape A
THRROD-DIN976-A-8.8-(A2K)-M24X2000
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Notice
From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to marking of the strength class.
Steel 8.8 — traffic yellow RAL 1023
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 2000 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Form | A |
Thread type | Metric thread |
Identification colour | Traffic yellow RAL 1023 |
RoHS-compliant | Yes |
