Welcome to Würth Sri Lanka For trade customers only

Metal socket bulb T6.5 24V2W BA7s

Metal socket bulb commercial vehicle Basic
BULB-T16-BA15S-24V-R5W

Art.-no. 07207402
EAN 4050641503794

Prices for customers after login
Metal socket bulb T6.5 24V2W BA7s

Art.-no. 07207402

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Metal socket bulb for commercial vehicles
  • For license plate, park and position lights

  • Professional Quality

  • High luminance

  • Reliable service life

  • Great price-to-performance ratio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

T16

Nominal voltage

24 V

Power rating

5 W

Socket designation

BA15s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information