Metal spacer clip with M6 thread
Metal screw spacing clamp with M6 thread
SPCECLIP-SCREW-M6-(39-40MM)
Art.-no. 0971601240
EAN 4038898815280
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Quick installation without removing the clip screws
Notice
Test report stored in Würth online shop
Function integrity class E30 and E90. Standard installation systems in accordance with DIN 4102 Part 12
Product information
Datasheets(X)
Application area
For the installation (single-point fastening) of steel armoured pipes (caution: not part of the expert's report) and fire protection cables.
Min./max. grip range | 39-40 mm |
Suitable for pipe (EN) | EN 40 |
Thread type x nominal diameter | M6 |
Material | Steel |
Surface | Zinc plated yellow |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!