Welcome to Würth Sri Lanka For trade customers only

Metric double box-end wrench with POWERDRIV®

Half moon-shaped box-end wrench
DBBOXENDWRNCH-METR-STARTER-BLOCK-WS19X22

Art.-no. 071523 21

EAN 4011231732574

Individual price display after login
Metric double box-end wrench with POWERDRIV®

Art.-no. 071523 21

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Half-moon shape, for working in confined spaces

Ergonomic double box-end wrench for hard-to-reach places


  • The obstruction wrench ensures efficient power transmission thanks to its half-moon shape.

  • The design saves time and effort

  • The heads are thin-walled and countersunk on both sides, and the arc swing is 30°


Standard compliant and very high quality


  • The double box-end wrench complies with ISO 3318

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome-plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications with engine blocks, starters and intake and exhaust manifolds

Width across flats

19 x 22 mm

Length (L)

235 mm

Ring thickness (a1)

11.5 mm

Ring thickness 2 (a2)

12 mm

External diameter of ring (d1)

28.5 mm

External diameter of ring 2 (d2)

32 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Tip type

Twelve-sided head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information