Welcome to Würth Sri Lanka For trade customers only

Metric ratchet combination wrench with POWERDRIV®

Ratchet combination wrench metric, straight
RTCHCOMBIWRNCH-WS14

Art.-no. 071425114
EAN 4038898739401

Prices for customers after login
Metric ratchet combination wrench with POWERDRIV®

Art.-no. 071425114

Prices for customers after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Straight, slim shape, ZEBRA® professional-quality tool

Special tool with box and open ends


  • The extremely strong open end with 15° offset loosens even jammed screws

  • The ratchet on the straight box end is used for tightening the most common screw types

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Very high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (SW)

14 mm

Length (L)

190 mm

Thickness of jaw (a1)

9 mm

Ring thickness (a2)

6.1 mm

Width of jaws (outside) (b1)

29.3 mm

External diameter of ring (d)

25.9 mm

Max. torque (F max.)

128 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information