Micrometer, digital
Digital micrometer
MICROM-DIGT-(0-25MM)
Art.-no.
0715761200
EAN 4052712498756
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Bracket: forged steel
Measuring surfaces: Carbide, ground and lapped
Micrometer with heat protection
No dimensional deviation
With ratchet
For consistent measuring pressure
Protection rating IP 65 (splash- and dust-proof)
Functions: On/Off/Zero, ABS/MM/Inch, data output: RS-232
Supplied with CR 2032 battery
Notice
Supplied in plastic box
Min./max. length measuring range | 0-25 mm |
Scale value | 0.001 mm |
Measuring spindle increments | 0.5 mm |
Product information
Datasheets(X)