Miter saw MMS 2300
Bevel cutting machine MMS 2300
MITRSAW-EL-MET-MMS2300
Register now and access more than 2,000 products
High safety standard:
- Safety switch which prevents machine from being accidentally switched on
- Safety cover prevents the users from being injured
Ergonomic structure with a ′D′ type handle and a body base
For extra user safety
Spindle lock
For quick wheel changes
Adjustable fence
Adjusts for bevel cuts ranging from 0-45°
Locking vise with quick release
Holds the material stable for fast and
Carrying handle
For mobile use, e.g. at construction sites.
Hold down stopper
- Secures the tool
- For easy transport
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Max. saw-blade diameter | 355 mm |
Suitable for bore diameter | 25.4 mm |
Power input | 2300 W |
Max. mitre angle | 45 Degree |
Weight of machine | 16.3 kg |
Cable length | 2.5 m |
Max. idle speed | 3800 rpm |
Length | 450 mm |
Width | 255 mm |
Height | 415 mm |