Mixing lacquer 90-IC 440 Glasurit
LAC-COATSYS-2-90-IC 440 MXG CLR 1L G2
Art.-no. 9501006439
EAN 4062856401765
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Chemical basis | Specific resin and solvent combination |
Contents | 1 l |
Weight of content | 1.024 kg |
Smell/fragrance | Solvent-like |
Colour | Colourless |
Viscosity/consistency | Thin fluid |
Conditions for drying time | at 25°C |
Max. temperature resistance | 114 °C |
Density | 0.899 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 85 % |
Shelf life from production | 60 Month |