Mixing paddle R I For liquid materials
Mixing paddle R I
MIXPADL-RG-(120-S)-L590MM
Art.-no. 071395 103
EAN 4011231706483
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Mixing ratio:
From top to bottom
Product information
Datasheets(X)
Application area
Wall paints, latex paints, lacquers, primers etc.
Length | 590 mm |
Basket diameter | 120 mm |
Min./max. amount of material that can be agitated | 20-30 kg |
Suitable for machine chuck | SW10 mm |
Colour | Red |
Surface | Lacquered |
Product weight (per item) | 727.000 g |
Material | Metal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!