Welcome to Würth Sri Lanka For trade customers only

Mobile plastic upright distributor

Plastic-upright splitter
PWRDISTR-PLA-1XCEE16/32A-2XSAFEPLG

Art.-no. 0774762001

EAN 4049557630489

Individual price display after login
Mobile plastic upright distributor

Art.-no. 0774762001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Portable, compact and robust design
  • 4 rubberised feet for secure placement

  • Feet can be used to wind up connecting cable

  • Impact and weather-resistant plastic housing

  • Space-saving
Notice

When used in combination with upstream construction site power distribution points, types without residual current device (RCD) can be used. Protection against fault currents is then ensured by the built-in RCD on the supplying construction site power distribution point.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Portable socket distributors as a special supply point in accordance with DIN VDE 0100 Part 704 for connecting AC and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.

Output

Two shockproof sockets 16 A, 250 V, 1 CEE 16 A, 5 pin, 400 V, 1 CEE 32 A, 5 pin, 400 V

Input

CEE 32 A, 5 pin, 400 V

Cable type

H07RN-F5G4 mm²

Cable length

2 m

Main fuse

CEE 32 A - none secured, CEE 16 A - 1LS 16 A 3P C, Grounding contact - 1LS 16 A 1P C

Connected load

22 kVA

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Min./max. temperature conditions

-25 to 40 °C

Material

PA - Polyamide

Length x width x height

250 x 250 x 245 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CEE extension lead

EXTLD-CEE-(H07RN-F5G2,5)-16A-400V-25M

Heavy rubber hose line H07RN-F
x 1 pcs
CEE extension lead

EXTLD-CEE-(H07RN-F5G4,0)-32A-400V-25M

Heavy rubber hose line H07RN-F
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information