Cutting disc for steel
Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH3,0-BR22,23-D180MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust cutting disc with high performance values
Optimum cutting capacity with long service life
High break resistance
Meets maximum safety requirements
Meets the maximum safety requirements in accordance with the EN 12413 European standard
EN 12413 European standard
Product information
Datasheets(X)
Application area
Used to cut solid materials, pipes, profiles and metal sheets.
Diameter | 180 mm |
Diameter x thickness | 180 x 3.0 mm |
Thickness | 3.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 8500 rpm |
Max. circumferential speed | 80 m/s |