Welcome to Würth Sri Lanka For trade customers only

Multi-purpose carbide drill bit

Multi-purpose carbide drill bit cylindr. shank
DRL-GENPURP-TC-D12-L150-WL90MM

Art.-no. 0641012150

EAN 4011231532594

Prices for customers after login
Multi-purpose carbide drill bit

Art.-no. 0641012150

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Straight shank

Ideal for splinter-free drilling into tiles, precise anchor holes in bricks for a secure hold, wood/masonry connections, iron reinforcements in concrete etc. Guarantees optimum drilling results thanks to multi-purpose cutting geometry.



Straight shank



Technical features


  • Diamond-ground carbide cutting blade

  • Permanent connection between carbide panel and quenched and tempered special steel thanks to high-temperature soldering process

  • Highly accurate tapping, even on hard surfaces, thanks to cut chisel edge

  • High resistance to wear thanks to quenched and tempered special steel
Notice

Only use the tool in rotating mode

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tiles up to scratch hardness 7–8, ceramic, marble, asbestos cement, clinker brick, aerated concrete, vertically perforated brick, lightweight construction materials, plastics, wood, coated panels, soft steel, cast metal, iron reinforcements in concrete where permitted in accordance with structural design considerations.

Diameter (Ø)

12.0 mm

Length

150 mm

Working length

90 mm

Tool holding device

Cylinder shank

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information