Multi-purpose lubricating grease MAK
GRSE-MULTI-PURPOSE-MAK
Art.-no. 9501025953
EAN 4068362430930
Register now and access more than 2,000 products
Datasheets(X)
Weight of content | 500 g |
Min./max. temperature conditions | 22 to 30 °C |
Colour | Yellow |
Base oil viscosity, kinematic/conditions | 100 cSt / at 40°C |
Corrosion protection period/category | Corrosion category 1-2 |
Shelf life from production | 2 Years |
Oil basis | Mineral oil |
Lubricant system | Grease |
Density | 0.3 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | 22 °C |
Max. temperature conditions | 30 °C |
Silicone-free | No |
Acid-free | Yes |
Free from heavy metals | Yes |