Neutral Silicone Multipurpose
Neutral silicone Eco
SILSEAL-NEUT-MULTIPURP-BLACK-280ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Neutral silicone is a neutral cure silicone sealent particularly suitable for interior & exterior sealing application such as joints, weather sealing, connection joints.
- Stays elastic after curing
- Good resistance to UV, Ozone, Vibration, Moisture, Airborne Pollutants
- Excellent weatherproofing properties
- Easy tooling and soft extrude able properties
- Non slumping, can be used overhead/vertical joints
- Excellent adhesion to most of the substrate including metals, aluminium,concrete,steel,glass,wood,stone and masonries.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Application area
- Building and construction joints
- Sealing between PVC and glass
- Also useful for telecom shelters, uPVC profiles, aluminium fenestration, door & window frames, ACP, glass, brick concrete, wood Panel, Perimeter, Project sealent
Instructions
- State of surface should be clean, dry, free of dust and grease
- Apply primer on porous surface in water loaded applications- no primer required for non porous surfaces
- Surface activator should be used to enhance adhesion of non porous surface
Contents | 280 ml |
Chemical basis | Polysiloxane |
Colour | Black |
Min. skin-formation time | 10 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 0.001 g/cm³ |
Shelf life from production | 12 Month |
Min./max. processing temperature | 20 to 20 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Shore A hardness | 25 +/- 5 |
Min. breaking elongation | 400 % |
Breaking elongation conditions | in accordance with DIN 53504 |
Product information
Datasheets(X)