Neutral Silicone Multipurpose
Neutral silicone Eco
SILSEAL-NEUT-MULTIPURP-CLEAR-280ML
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Neutral silicone is a neutral cure silicone sealent particularly suitable for interior & exterior sealing application such as joints, weather sealing, connection joints.
- Stays elastic after curing
- Good resistance to UV, Ozone, Vibration, Moisture, Airborne Pollutants
- Excellent weatherproofing properties
- Easy tooling and soft extrude able properties
- Non slumping, can be used overhead/vertical joints
- Excellent adhesion to most of the substrate including metals, aluminium,concrete,steel,glass,wood,stone and masonries.
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Product information
Datasheets(X)
Application area
- Building and construction joints
- Sealing between PVC and glass
- Also useful for telecom shelters, uPVC profiles, aluminium fenestration, door & window frames, ACP, glass, brick concrete, wood Panel, Perimeter, Project sealent
Instructions
- State of surface should be clean, dry, free of dust and grease
- Apply primer on porous surface in water loaded applications- no primer required for non porous surfaces
- Surface activator should be used to enhance adhesion of non porous surface
Contents | 280 ml |
Chemical basis | Polysiloxane |
Fungicidal properties | 0 - not applicable |
Colour | Clear |
Min. skin-formation time | 10 min |
Ultraviolet resistance | Yes |
Continuous motion absorption | 25 % |
Density | 0.001 g/cm³ |
Smell/fragrance | 0 - not applicable |
Shelf life from production | 12 Month |
Min./max. processing temperature | 20 to 20 °C |
Min./max. temperature resistance | -40 to 150 °C |
Coating compatibility | No |
Recoatable/Can be painted over | No |
Shore A hardness | 25 +/- 5 |
Min. breaking elongation | 400 % |
Breaking elongation conditions | in accordance with DIN 53504 |
Building material class | 0 - not applicable |