Nitrile chemical protective glove
PROTGLOV-CHEM-NITRILE-GREEN-L330MM-SZ9
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
With cotton velour finish inside.
- 100 % liquid-tight.
- Diamond pattern for a secure grip.
- Chemical and liquid protection against many alkalis, acids, greases, oils and, in some cases, solvents.
- Silicone-free manufacturing process.
Product information
Datasheets(X)
Application area
- Painting work.
- Surface treatment.
- Automotive and machine maintenance.
- Food industry.
- Electroplating baths.
- Cleaning.
- Handling pesticides.
Size | 9 |
Material | Nitrile |
Standards | EN 420, EN 388, EN 374 |
Category | III |
Length | 330 mm |
Material thickness | 0.38 mm |
Tolerance, material thickness (+/-) | 0.03 mm |
Colour | Green |