Welcome to Würth Sri Lanka For trade customers only

Notebook with magnet lock A5

Notepad A5
NOTEBOOK-MAGNETLOCK-A5

Art.-no. 0WAG900549

EAN 4056807061191

Individual price display after login
Notebook with magnet lock A5

Art.-no. 0WAG900549

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Notebook with magnit lock
  • Notebook in hard cover, A5 format, 120 sheets with lines

  • The cover is made of PU leather with modern looking texture
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

145 mm

Length

210 mm

Gross weight

430 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information