Number plate holder Klapp-Fix, printed
Number plate holder, Klapp-Fix printed
NPH-PRNT-KLAPPFIX-SILVER-NEGATIVE-520MM
Art.-no. 082560
EAN 4011231782418
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
One-piece system with a fold-out frame
With customised printing
Particularly harmonious and appealing design
Long-lasting advertising effect thanks to
high degree of stability and long service life
Notice
Please use key (art. no. 0825 990) to open.
Meets EU directive (EEC 74/483)
Product information
Datasheets(X)
Design | Printed |
Colours of print | Silver negative |
Suitable for number-plate size | 520 x 110 mm |
Minimum order quantity | 100 PCS |
Printed strip width x printed strip height | 480 x 11.5 mm |
Width | 530 mm |
Height | 131 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!