Split pin DIN 94, zinc-plated steel, blue passivated (A2K)
DIN 94 steel zinc plated
SPLTPIN-DIN94-(A2K)-3,2X32
Art.-no. 047032 32
EAN 4011231399371
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 2,000 products
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
 - To secure split pin bolts
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Nominal diameter (d1)  | 3.2 mm  | 
Length (l1)  | 32 mm  | 
Longitudinal external diameter of ring (b)  | 6.4 mm  | 
Transverse external diameter of ring (c)  | 5.1 mm  | 
Length between two pins of a splint (a)  | 3.2 mm  | 
Standards  | DIN 94  | 
Material  | Steel  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
