Welcome to Würth Sri Lanka For trade customers only

ORSY®assortment of 100 sealing rings

DIN 7603 aluminium, 525 pcs
RG-SEAL-SET-DIN7603-ALU-A-525PCS

Art.-no. 0964463
EAN 4011231882569
Prices for customers after login
ORSY®assortment of 100 sealing rings

Art.-no. 0964463

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

DIN 7603, shape A, solid aluminium

All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance



Shape A = flat seal



Heat-resistant up to max. +300°C



Assortment of 525 pieces


  • 50 sealing rings 6 x 10 mm

  • 50 sealing rings 8 x 12 / 8 x 14 mm

  • 25 sealing rings 10 x 14 / 10 x 16 mm

  • 25 sealing rings 12 x 16 / 12 x 18 mm

  • 25 sealing rings 14 x 18 / 14 x 20 mm

  • 25 sealing rings 16 x 20 / 16 x 22 mm

  • 25 sealing rings 18 x 22 / 18 x 24 mm

  • 25 sealing rings 20 x 26 mm

  • 25 sealing rings 22 x 27 mm

  • 25 sealing rings 24 x 30 mm

  • 25 sealing rings 26 x 32 mm

  • 25 sealing rings 30 x 36 mm
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.



When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

525 PCS

DIN

7603

Material

Aluminium

Max. temperature resistance

300 °C

ORSY®assortment of 100 sealing rings including:
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-10X14X1

Description:
10 x 14 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-10X16X1

Description:
10 x 16 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-12X16X1,5

Description:
12 x 16 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-12X18X1,5

Description:
12 x 18 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-14X18X1,5

Description:
14 x 18 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-14X20X1,5

Description:
14 x 20 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-16X20X1,5

Description:
16 x 20 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-16X22X1,5

Description:
16 x 22 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-18X22X1,5

Description:
18 x 22 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-18X24X1,5

Description:
18 x 24 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-20X26X1,5

Description:
20 x 26 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-22X27X1,5

Description:
22 x 27 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-24X30X2

Description:
24 x 30 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-26X32X2

Description:
26 x 32 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-30X36X2

Description:
30 x 36 mm
Quantity: 25 x
Sealing ring, aluminium, shape A
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-6X10X1

Description:
6 x 10 mm
Quantity: 50 x
Sealing ring, aluminium, shape A
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-8X12X1

Description:
8 x 12 mm
Quantity: 50 x
Sealing ring, aluminium, shape A
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-8X14X1

Description:
8 x 14 mm
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information