Welcome to Würth Sri Lanka For trade customers only

Office supplies

Office supplies
RGFLDR-RED-F.OFFICESUPPL

Art.-no. 0WGE96596
EAN 4053479822129

Prices for customers after login
Office supplies

Art.-no. 0WGE96596

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Accessories for office work
  • Necessary equipment to run the day-to-day operations of your business
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

256 mm

Height

30 mm

Length

332 mm

Gross weight

1100 g

Material

Faux leather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information