Welcome to Würth Sri Lanka For trade customers only

Old varnish polish

Old varnish polish
POL-PAINTRESTORATION-1000ML

Art.-no. 089346801

EAN 4058794022483

Individual price display after login
Old varnish polish

Art.-no. 089346801

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-quality product



Balanced combination of waxes, polymers and teflon



Protects the painted surface, in particular against environmental influences such as acid rain and industrial contamination

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The polish has been specially developed for the long-term protection of automotive paints, for slightly weathered and older vehicle paints faded e.g. due to sunlight or frequent washing in car washes. It can be applied to all paint types and colours as well as chrome parts.

Instructions
  • Facilitates effortless and streak-free polishing with removal of residues and polishing out of minor scratches

  • Apply thinly onto surface to be treated with a soft cloth

  • Allow product to take effect for several minutes after applying and allow to dry. We recommend a drying time of more than five minutes to facilitate effortless polishing

  • After the drying phase, excess polish is removed from the painted surface with a soft, clean cloth

  • The paint is finally polished to a high-gloss finish (preferably in a circular motion) with a clean polishing cloth

  • If using a polishing machine, polish the paint with a soft polishing pad

Weight of content

0.95 kg

Container

Barrel

Chemical basis

Aliphatic hydrocarbon

Smell/fragrance

Vanilla

Colour

Mint green

pH value

8.0

Viscosity

6000 mPas

Density

0.97 g/cm³

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

AOX-free

Yes

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information