Welcome to Würth Sri Lanka For trade customers only

Organic coolant Ready-mixed OAT

RADANTIFREZ-ORGANIC-RED-(-45DGR)-1LTR

Art.-no. 0892150450

EAN 4099618747199

Individual price display after login
Organic coolant Ready-mixed OAT

Art.-no. 0892150450

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Organic acid coolant with excellent performance of anti-corrosion, anti-boiling, anti-low temperature and anti-scaling, good compatibility with plastic, rubber and other non-metallic materials.

Long service life can be 6 years or 250,000 km;


New technology with unique organic acid adsorption molecules can form a protective film inside the cooling system



Compliant with Asian and global automotive manufacturer specifications


Absence of nitrites, amines, phosphates, borates, silicates and no other mineral additives, to conform the widespread international coolant specification



Lower fouling risk


All organic acid composition can lower the risk of fouling caused by mixed use in the aftermarket.



Environment friendly


Uses organic OAT technology; free from silicon, phosphorus, boron, nitrites, and other easily precipitated or environmentally harmful components.

Notice
  • Please do not mix with other brands and different kinds of antifreeze

  • Please store the product in the normal temperature without light or weak light environment

  • The shelf life of the product is 3 years
  • GB 29743.1-2022

  • ASTM D3306, SAE J1034

  • JIS K2234

  • BS6580
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaIt is suitable for light load vehicles and not recommended for heavy load vehicles
InstructionsChange every 250,000 km or every 6 years.

Freezing point

-45 °C

Product weight (per item)

1.160 kg

Density/conditions

1.08 g/cm³ / at 20°C

Weight of content

1.08 kg

Colour

Red

Chemical basis

Ethylene glycol

Contents

1 l

Shelf life from production/conditions

36 Month / at 20°C and 65% relative humidity

Operating time of coolant

6 years / 250000 km

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information