Organic longlife Antifreeze coolant
Radiator anti-freeze hybrid organic P-OAT
CL-ORGAN-GREEN-(-68DGR)-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Organic acid coolant and antifreeze products
- Prevent the coolant from overheating
- Protect the water tank from rust
- Protect the engine from corrosion
- Does not contain silicate, phosphate, borate and other inorganic salt which might bring harm to environment
- Improve vehicle performance
- Suitable for gasoline and diesel engine water tanks
- Stable chemical performance
Product information
Datasheets(X)
Product weight (per item) | 1.200 kg |
Density/conditions | 1.104 g/cm³ / at 20°C |
Weight of content | 1.1 kg |
Colour | Green |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Shelf life from production/conditions | 36 Month / at 10°C to 25°C |
Freezing point | -68 °C |